Shop All Sanding Bands
Merit
Spiral Band, Aluminum Oxide, 1" W
Mfr # 08834196075
Zoro # G708656308
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 60
- Grade Coarse
- Series R228
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196075
- Zoro # G708656308
- Country of Origin United States
- Category Sanding Bands
Dimensions
Overall Diameter | 1 in |
Overall Width | 1 in |
Diameter x Width | 1 in Dia x 1 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Abrasive Grade | Coarse |
Backing Material | Cotton |
Abrasive Grit | 60 / P60 |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material Type | Cloth |
Band Grit | 60 |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Maximum Operating Speed | 18,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 18,000 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, AlO, 2in, VF, TR (59343)
- FORNEY Command PRO Cup Brush, Knotted, Double Row, 4 in x .020 in x 5/8 in-11 (72868)
- FORNEY Emery Cloth Bench Roll, 320 Grit (71806)
- STANDARD ABRASIVES Sanding Drum, 1-1/2Dia x 1-1/2W in, Rubber (700927)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 60 G (08834196070)
- MERIT Spiral Band, 3/4 x 1in, 50G (08834193743)
- MERIT Spiral Band, 120G (08834196066)
- MERIT Spiral Band, 3/4 x 1in, 120G (08834196219)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- MERIT Spiral Band, 3/4 x 1in, 80G (08834193744)
- 3M Cloth Band, 1/2 in. Diameter, 30,000 RPM (7100138191)
- Merit Sanding Bands