Shop All Sanding Bands
Merit
Spiral Band, Aluminum Oxide, 1" W
Mfr # 08834196071
Zoro # G808656383
Sold in multiples of 100 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 80
- Grade Coarse
- Series R228
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196071
- Zoro # G808656383
- Country of Origin United States
- Category Sanding Bands
Dimensions
Overall Diameter | 3/4 in |
Overall Width | 1 in |
Diameter x Width | 3/4 in Dia x 1 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Abrasive Grit | 80 / P80 |
Backing Material | Cotton |
Backing Weight | X |
Band Grit | 80 |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Backing Material Weight | X |
Maximum Operating Speed | 17,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 17,000 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Qk Chang Dsc Backup Pad, 1D, TR (7100003161)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261042203)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- 3M Quick Change Disc, AlO, 3in, 240G, TR, PK50 (7000045106)
- MERIT Spiral Band, 3 x 3in, 36G (08834196262)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- MERIT Spiral Band 1 x 2 In. 80 Grit ARX02 AO (08834196268)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- MERIT Spiral Band, 1 x 1in, 80G (08834193748)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x4", Fine (07M444)
- Merit Sanding Bands