Shop All Sanding Bands
Merit
Spiral Band, Aluminum Oxide, 1 1/2" W
Mfr # 08834196554
Zoro # G508656270
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 60
- Grade Coarse
- Series R228
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834196554
- Zoro # G508656270
- Country of Origin United States
- Category Sanding Bands
Dimensions
Overall Width | 1 1/2 in |
Overall Diameter | 3/4 in |
Diameter x Width | 3/4 in Dia x 1 1/2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Abrasive Grade | Coarse |
Backing Weight | X |
Abrasive Grit | 60 / P60 |
Backing Material | Cotton |
Backing Material & Wt | X Wt Cotton |
Band Grit | 60 |
Backing Material Weight | X |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 60 / P60 |
Maximum Operating Speed | 10,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 10,000 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X (67355)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010362087)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Zirconia, ZK713X (246105)
- CONTINENTAL ABRASIVES 2" 400 Grit Cloth Aluminum Oxide Reinforced Quick Change Style Disc (Q-A2400)
- MERIT Spiral Band 1/2 x 2 In. 80 Grit ARX02 A (08834196669)
- MERIT Spiral Band, 1 x 1in, 36G (08834193746)
- MERIT Spiral Band, 3 x 3in, 36G (08834196262)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- MERIT Spiral Band, 2 x 1in, 80G (08834196166)
- MERIT Spiral Band, Aluminum Oxide, 1" W (08834196591)
- SUPERIOR ABRASIVES Spiral Band, 1/2x1, A/O, Grit 60 (A007389)
- Merit Sanding Bands