Shop All Sanding Bands
Merit
Spiral Band 80 1/2 x 1 In. Grit ARX02 A
Mfr # 08834196215
Zoro # G200528561
$0.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 80
- Backing Material Cotton
- Backing Weight X
- Abrasive Type - Grit Coated - 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196215
- Zoro # G200528561
- Country of Origin Mexico
- Category Sanding Bands
Dimensions
Diameter x Width | 1/2 in Dia x 1 in W |
Overall Width | 1 in |
Overall Diameter | 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Backing Material | Cotton |
Backing Weight | X |
Abrasive Type - Grit | Coated - 80 / P80 |
Band Grit | 80 |
Backing Material Type | Cloth |
Series | R228 |
Grade | Coarse |
Abrasive Grit | 80 / P80 |
Backing Material & Wt | X Wt Cotton |
Backing Material Weight | X |
Abrasive Grade | Medium |
Abrasive Type | Coated |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000000704)
- MIRKA Sanding Belt, 3" W, 21" L, 80 Grit, Abranet (AB-3-21-080T)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 80G, AOxWt. (52684)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941024)
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- MERIT Spiral Band, 2 x 1in, 80G (08834196166)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- MERIT Spiral Band, 120G (08834196066)
- MERIT Spiral Band, Aluminum Oxide, 1 1/2" W (08834196554)
- MERIT Spiral Band, Aluminum Oxide, 1" W (08834196591)
- Merit Sanding Bands