Shop All Sanding Bands
Merit
Spiral Band, 3/4 x 1in, 80G
Mfr # 08834193744
Zoro # G1107793
original price:
$0.52
5% off
new price: $0.49
/ea
$0.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 17,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834193744
- Zoro # G1107793
- UPC # 088341937445
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 3/4 in |
Width | 1 in |
Diameter x Width | 3/4 in Dia x 1 in W |
Overall Width | 1 in |
Overall Diameter | 3/4 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 17,000 RPM |
Backing Material | Cotton |
Backing Weight | X |
Abrasive Type - Grit | Coated - 80 / P80 |
Band Grit | 80 |
Abrasive Type | Coated |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 80 / P80 |
Backing Material Type | Cloth |
Abrasive Grade | Medium |
Series | R228 |
Maximum Operating Speed | 17,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 17,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 577F, 2inx36 in 80 YF-weight, (7010308378)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 60, 2" W, 42" L, 60 Grit (70304Z933PM)
- ZORO SELECT Blast Media, Garnet Type, 100 Media Grit (GAR10055)
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284585)
- MERIT Spiral Band, 3 x 3in, 36G (08834196262)
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- MERIT Spiral Band, 120G (08834196066)
- MERIT Spiral Band, 1 x 1in, 80G (08834193748)
- MERIT Spiral Band, 1 x 1in, 36G (08834193746)
- MERIT Spiral Band, Aluminum Oxide, 1/2" W (08834196069)
- Merit Sanding Bands