Shop All Sanding Bands
Merit
Spiral Band, 3/4 x 1in, 120G
Mfr # 08834196219
Zoro # G0921733
original price:
$0.51
9% off
new price: $0.46
/ea
$0.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 120
- Max. RPM 17,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834196219
- Zoro # G0921733
- UPC # 088341962195
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 3/4 in |
Width | 1 in |
Overall Width | 1 in |
Overall Diameter | 3/4 in |
Diameter x Width | 3/4 in Dia x 1 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Max. RPM | 17,000 RPM |
Backing Weight | X |
Backing Material | Cotton |
Backing Material Type | Cloth |
Series | R228 |
Band Grit | 120 |
Abrasive Type | Coated |
Maximum Operating Speed | 17,000 RPM |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 120 / P120 |
Grade | Medium |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 120 / P120 |
Color | Brown |
Abrasive Grade | Medium |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 17,000 RPM, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1" TC DISCS YELLOW 80 GRIT (A/O) 12/BX (1275)
- VSM Abrasive Belt, 40 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 40 Grit, Coarse, KK711X, Brown (1242)
- FLEX-HONE TOOL BC13412 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13412)
- MERIT Sand-O-Flex Refill, 350-RP, A/O 80 Grit (08834112044)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 80G (08834196165)
- MERIT Spiral Band, Aluminum Oxide, 1" W (08834196591)
- MERIT Spiral Band, 1 x 1in, 36G (08834193746)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x4", Fine (07M444)
- Merit Sanding Bands