Shop All Sanding Bands
Merit
Spiral Band, 3 x 3in, 36G
Mfr # 08834196262
Zoro # G1199457
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 3 in
- Abrasive Material Aluminum Oxide
- Grit 36
- Max. RPM 3,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834196262
- Zoro # G1199457
- UPC # 088341962621
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 3 in |
Width | 3 in |
Overall Diameter | 3 in |
Diameter x Width | 3 in Dia x 3 in W |
Overall Width | 3 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Max. RPM | 3,000 RPM |
Backing Material | Cotton |
Backing Weight | X |
Backing Material Type | Cloth |
Color | Brown |
Abrasive Grade | Extra Coarse |
Abrasive Type | Coated |
Backing Material & Wt | X Wt Cotton |
Series | R228 |
Backing Material Weight | X |
Abrasive Grit | 36 / P36 |
Grade | Extra Coarse |
Abrasive Type - Grit | Coated - 36 / P36 |
Maximum Operating Speed | 3,000 RPM |
Band Grit | 36 |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3 in, Overall Width 3 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 36, Maximum Operating Speed 3,000 RPM, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft.L, P180G, Brwn (713199)
- NORTON ABRASIVES Replacement Grinding Whl, 38A60-MVBE, PK5 (66243529145)
- UNITED ABRASIVES/SAIT SAIT 83416 EA-F Industrial Roll , 1-1/2" x 50 yards, 400 Grit, 1-Pack (83416)
- SHAVIV Disposable Deburring Tool, Plstic, Ceramic (155-90084)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- MERIT Spiral Band 1/2 x 2 In. 80 Grit ARX02 A (08834196669)
- MERIT Spiral Band, 1 x 1in, 36G (08834193746)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- MERIT Spiral Band, Aluminum Oxide, 1 1/2" W (08834196554)
- MERIT Spiral Band, 1/2 x 1/ 2in, 50G (08834196228)
- GYROS 3 x 21" 100 Grit Aluminum Oxide Sanding Belt, 10PK (12-32110/10)
- Merit Sanding Bands