Shop All Sanding Bands
Merit
Spiral Band, 120G
Mfr # 08834196066
Zoro # G2606746
product price: $0.65
/ea
$0.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Width 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 120
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834196066
- Zoro # G2606746
- UPC # 088341960665
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1-1/2 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Diameter x Width | 1 1/2 in Dia x 1 1/2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Max. RPM | 10,000 RPM |
Backing Weight | X |
Backing Material | Cotton |
Maximum Operating Speed | 10,000 RPM |
Backing Material & Wt | X Wt Cotton |
Color | Brown |
Abrasive Grit | 120 / P120 |
Band Grit | 120 |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Abrasive Grade | Medium |
Backing Material Weight | X |
Series | R228 |
Abrasive Type - Grit | Coated - 120 / P120 |
Grade | Medium |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 10,000 RPM, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" Tube Center Wire Wheel - .014 CS Wire, 1/2-3/8" A.H. (81546)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (95981)
- MIRKA Interface Pad 9" 25H For Mirka Leros (9199)
- MERIT Spiral Band, 1 x 1in, 36G (08834193746)
- MERIT Spiral Band, Aluminum Oxide, 1" W (08834196591)
- MERIT Spiral Band, 1 x 1in, 80G (08834193748)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 60G (08834196091)
- MERIT Spiral Band 1/2 x 2 In. 80 Grit ARX02 A (08834196669)
- SUPERIOR ABRASIVES Spiral Band, 1/2x1, A/O, Grit 60 (A007389)
- Merit Sanding Bands