Shop All Sanding Bands
Merit
Spiral Band, 1/2 x 1/ 2in, 50G
Mfr # 08834196228
Zoro # G2486976
original price:
$0.49
16% off
new price: $0.41
/ea
$0.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Width 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 50
- Max. RPM 30,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834196228
- Zoro # G2486976
- UPC # 088341962287
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1/2 in |
Width | 1/2 in |
Overall Diameter | 1/2 in |
Overall Width | 1/2 in |
Diameter x Width | 1/2 in Dia x 1/2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Max. RPM | 30,000 RPM |
Backing Weight | X |
Backing Material | Cotton |
Abrasive Type | Coated |
Band Grit | 50 |
Abrasive Grade | Coarse |
Backing Material Type | Cloth |
Backing Material Weight | X |
Series | R228 |
Abrasive Grit | 50 / P50 |
Grade | Coarse |
Color | Brown |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 50 / P50 |
Maximum Operating Speed | 30,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 50, Maximum Operating Speed 30,000 RPM, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Nipple 8" X 1-1/4" Male NPT for Maxum Abrasive Metering Valve (1014233)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100180139)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x1/32x7/8 (11T542)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20913)
- MERIT Spiral Band 1/2 x 2 In. 80 Grit ARX02 A (08834196669)
- MERIT Spiral Band, 3/4 x 1in, 50G (08834193743)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 80G (08834196165)
- MERIT Spiral Band, Aluminum Oxide, 1/2" W (08834196069)
- MERIT Spiral Band, 1 x 1in, 36G (08834193746)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 60 G (08834196070)
- Merit Sanding Bands