Shop All Sanding Bands
Merit
Spiral Band 1 x 2 In. 80 Grit ARX02 AO
Mfr # 08834196268
Zoro # G800528558
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 80
- Backing Weight X
- Backing Material Cotton
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834196268
- Zoro # G800528558
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter x Width | 1 in Dia x 2 in W |
Overall Diameter | 1 in |
Overall Width | 2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Backing Weight | X |
Backing Material | Cotton |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Series | R228 |
Band Grit | 80 |
Grade | Coarse |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material & Wt | X Wt Cotton |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA CUTOFF WHEELS 5PK 16"X1"X1/8" (MP724701-3)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 220 Grit (40308)
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- 3M File Belt, 1/2" x 18", 80 Grade, PK50 (33446)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- MERIT Spiral Band, 1 x 1in, 80G (08834193748)
- MERIT Spiral Band, 3 x 3in, 36G (08834196262)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 60 G (08834196070)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- MERIT Spiral Band, 3/4 x 1in, 80G (08834193744)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Coarse (07M422)
- Merit Sanding Bands