Shop All Sanding Bands
Merit
Spiral Band, 1 x 1in, 80G
Mfr # 08834193748
Zoro # G0999896
product price: $0.57
/ea
$0.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 18,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834193748
- Zoro # G0999896
- UPC # 088341937483
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 1 in |
Overall Diameter | 1 in |
Diameter x Width | 1 in Dia x 1 in W |
Overall Width | 1 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 18,000 RPM |
Backing Material | Cotton |
Backing Weight | X |
Backing Material Type | Cloth |
Series | R228 |
Maximum Operating Speed | 18,000 RPM |
Abrasive Grit | 80 / P80 |
Band Grit | 80 |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Backing Material Weight | X |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 18,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Film Grip Disc, 5", AO/SC, P1200, PK50 (FA61205093)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- PFERD 4" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69420)
- NOBLES/TENNANT PAD HOLDER - CENTER-LOK 3 - SNAP ON TAN (370095)
- MERIT Spiral Band 1 x 2 In. 80 Grit ARX02 AO (08834196268)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 60G (08834196091)
- MERIT Spiral Band, 3/4 x 1in, 80G (08834193744)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 80G (08834196165)
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- DYNABRADE Band, 3"dia.X3", NWN, Med (90770)
- Merit Sanding Bands