Shop All Sanding Bands
Merit
Spiral Band, 1 x 1in, 36G
Mfr # 08834193746
Zoro # G2060965
product price: $0.51
/ea
$0.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 36
- Max. RPM 18,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834193746
- Zoro # G2060965
- UPC # 088341937469
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 1 in |
Diameter x Width | 1 in Dia x 1 in W |
Overall Width | 1 in |
Overall Diameter | 1 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Max. RPM | 18,000 RPM |
Backing Material | Cotton |
Backing Weight | X |
Abrasive Type | Coated |
Backing Material & Wt | X Wt Cotton |
Series | R228 |
Backing Material Type | Cloth |
Abrasive Grade | Extra Coarse |
Abrasive Type - Grit | Coated - 36 / P36 |
Backing Material Weight | X |
Band Grit | 36 |
Maximum Operating Speed | 18,000 RPM |
Abrasive Grit | 36 / P36 |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 36, Maximum Operating Speed 18,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Disc Backup Pad, 5D (63642506135)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/8 X 21 40, 1-1/8" W, 21" L, 40 Grit (702081203PM)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, VF, TR (7000120595)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- MERIT Spiral Band, Aluminum Oxide, 1 1/2" W (08834196554)
- MERIT Spiral Band 1 x 2 In. 80 Grit ARX02 AO (08834196268)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 60 G (08834196070)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- MERIT Spiral Band, 120G (08834196066)
- 3M Cloth Band, 1Wx1-1/2 In L, Grit 36 (60440201006)
- Merit Sanding Bands