Shop All Sanding Bands
Merit
Spiral Band 1 x 1 In. 50 Grit ARX02 AO
Mfr # 08834196184
Zoro # G700528559
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 50
- Backing Weight X
- Backing Material Cotton
- Backing Material Type Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196184
- Zoro # G700528559
- Country of Origin Mexico
- Category Sanding Bands
Dimensions
Overall Width | 1 in |
Overall Diameter | 1 in |
Diameter x Width | 1 in Dia x 1 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Backing Weight | X |
Backing Material | Cotton |
Backing Material Type | Cloth |
Abrasive Grade | Coarse |
Backing Material & Wt | X Wt Cotton |
Series | R228 |
Grade | Coarse |
Abrasive Grit | 50 / P50 |
Backing Material Weight | X |
Band Grit | 50 |
Abrasive Type - Grit | Coated - 50 / P50 |
Abrasive Type | Coated |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 50, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG Swiv Deburring Tool (482)
- FLEX-HONE TOOL BC21824 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21824)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 3", Type R, Grit 50 (A017019)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- MERIT Spiral Band, 2 x 1in, 80G (08834196166)
- MERIT Spiral Band, 120G (08834196066)
- MERIT Spiral Band, 3/4 x 1in, 80G (08834193744)
- MERIT Spiral Band, 1/2 x 1/ 2in, 50G (08834196228)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- Merit Sanding Bands