Shop All Sanding Bands
Merit
Spiral Band 1 x 1-1/2 In. 36 Grit ARX02
Mfr # 08834196525
Zoro # G900528557
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 36
- Backing Material Cotton
- Backing Weight X
- Backing Material Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196525
- Zoro # G900528557
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter x Width | 1 in Dia x 1 1/2 in W |
Overall Diameter | 1 in |
Overall Width | 1 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Backing Material | Cotton |
Backing Weight | X |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Band Grit | 36 |
Series | R228 |
Abrasive Type - Grit | Coated - 36 / P36 |
Grade | Extra Coarse |
Abrasive Grit | 36 / P36 |
Abrasive Type | Coated |
Abrasive Grade | Extra Coarse |
Backing Material Type | Cloth |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 36, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (21207)
- DIABLO PSA Sanding Disc, 5", 40G, PK50 (DCD050040P50G)
- 3M Cloth Band, 1 in. Diameter, Grit 80 (7100138147)
- VSM Abrasive Belt, 100 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Zirconia, ZK713X (96170)
- MERIT Spiral Band, 1 x 1in, 80G (08834193748)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 60G (08834196091)
- MERIT Spiral Band, 120G (08834196066)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- MERIT Spiral Band, Aluminum Oxide, 1/2" W (08834196069)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- Merit Sanding Bands