Shop All Sanding Bands
Merit
Spiral Band, 1-1/2 x 1-1/2in, 80G
Mfr # 08834196165
Zoro # G1069896
original price:
$0.88
5% off
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Width 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196165
- Zoro # G1069896
- UPC # 088341961655
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1-1/2 in |
Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Diameter x Width | 1 1/2 in Dia x 1 1/2 in W |
Overall Width | 1 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 10,000 RPM |
Backing Weight | X |
Backing Material | Cotton |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Color | Brown |
Band Grit | 80 |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Grade | Medium |
Backing Material Weight | X |
Series | R228 |
Grade | Coarse |
Maximum Operating Speed | 10,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 10,000 RPM, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Unified Wheel, 1in dia.x1inWx3/16in, PK50 (66261014883)
- ECONOLINE Gloves, 32 In All Natural Rubber, PK2 (412403)
- MARCO #10 Silvertip TC Wide Entry Nozzle - 5/8" (10TCW1050AN)
- PFERD Curved Back Block Brush - 9 x 21 Rows, CS Wire (85084)
- MERIT Spiral Band, Aluminum Oxide, 1/2" W (08834196069)
- MERIT Spiral Band, 1/2 x 1/ 2in, 120G (08834193742)
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- MERIT Spiral Band, Aluminum Oxide, 1 1/2" W (08834196554)
- MERIT Spiral Band, 1 x 1in, 80G (08834193748)
- Merit Sanding Bands