Shop All Sanding Bands
Merit
Spiral Band, 1-1/2 x 1-1/2in, 60G
Mfr # 08834196091
Zoro # G1711954
original price:
$0.55
7% off
$0.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Width 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196091
- Zoro # G1711954
- UPC # 088341960917
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1-1/2 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Diameter x Width | 1 1/2 in Dia x 1 1/2 in W |
Overall Diameter | 1 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Max. RPM | 10,000 RPM |
Backing Weight | X |
Backing Material | Cotton |
Abrasive Type | Coated |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 60 / P60 |
Maximum Operating Speed | 10,000 RPM |
Backing Material Type | Cloth |
Series | R228 |
Grade | Coarse |
Band Grit | 60 |
Backing Material Weight | X |
Abrasive Grade | Coarse |
Abrasive Grit | 60 / P60 |
Color | Brown |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 10,000 RPM, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 240G (63079)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401291)
- 3M Flap Wheel 747D, Type 83, 3inx1inx1/4in P120 X-wt, 10/pk (7100033196)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55961)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 80G (08834196165)
- MERIT Spiral Band, 120G (08834196066)
- MERIT Spiral Band, 2 x 1in, 80G (08834196166)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- MERIT Spiral Band, 1 x 1in, 80G (08834193748)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41202)
- Merit Sanding Bands