Shop All Quick Change Discs
Merit
Quick Change Sand Disc, 2In, 240G, TS, PK100
Mfr # 69957399647
Zoro # G7609034
product price: $67.99
/pk 100, $0.68/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 240
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399647
- Zoro # G7609034
- UPC # 699573996478
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Very Fine, Grit P240, Overall Diameter 2 in, Quick Change System TS, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 3x2x1/4, Med, Mrn (36460)
- DYNABRADE Belt, 1/2" W x 24" L, 80 Grit, PK50 (79062)
- WEILER 3/4" Crimped Wire End Brush, .0104" Stainless Steel Fill (10018)
- SUPERIOR ABRASIVES Spiral Band, 1x1-1/2, A/O, Grit 80 (A007489)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- MERIT Quick Change Disc, 3In, 60 Grit, TP, PK50 (69957399789)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834166407)
- MERIT Quick Change Sand Disc, 2In, 120G, TR, PK100 (69957399712)
- MERIT Quick Change Disc, 3In, 80 Grit, TR, PK50 (69957399722)
- MERIT Quick Change Disc, 2In, 36Grit, TR, PK100 (69957399706)
- NORTON ABRASIVES Quick Change Disc, SC, 2in, XCrs, TR (66261013402)
- Merit Quick Change Discs