Shop All Quick Change Discs
Merit
Quick Change Sand Disc, 2In, 120G, TP, PK100
Mfr # 69957399780
Zoro # G7518944
original price:
$65.85
5% off
new price: $62.25
/pk 100, $0.62/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TP (Type I)
- Grit 120
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399780
- Zoro # G7518944
- UPC # 699573997802
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit P120, Overall Diameter 2 in, Quick Change System TP, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258623)
- DEDECO SUNBURST 6'' X 1/2'' TC YELLOW 80 GRIT (A/O) 1/UNIT (1878)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838962)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 120 (66623334955)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834162910)
- MERIT Quick Change Disc, 1-1/2In, 40G (08834168156)
- MERIT Quick Change Disc, AlO, 1in, 80G, TR, PK100 (69957399686)
- MERIT Quick Change Disc, AlO, 2in, 180G, TR, PK100 (69957399714)
- MERIT Quick Change Disc, 3In, 100Grit, TR, PK50 (69957399723)
- MERIT Quick Change Disc, 3In, 24 Grit, TP, PK50 (69957399785)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 40, TR (66261016994)
- Merit Quick Change Discs