Shop All Quick Change Discs
Merit
Quick Change Sand Disc, 2In, 100G, TS, PK100
Mfr # 69957399643
Zoro # G7606435
original price:
$63.45
9% off
new price: $57.15
/pk 100, $0.57/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 100
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399643
- Zoro # G7606435
- UPC # 699573996430
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit P100, Overall Diameter 2 in, Quick Change System TS, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Sanding Block Wet/Dry Med/Fine (MF)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T162)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136469)
- MASTER GRADE IO Shen Sharpening Stone (SS-1000)
- MERIT Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK100 (69957399694)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834166407)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834162910)
- MERIT Quick Change Disc, 2In, 50G, Coarse (08834166287)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167107)
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (08834163272)
- WEILER 2" Tiger Aluminum Blending Disc, 36AO, TYPE R (59806)
- Merit Quick Change Discs