Shop All Bore Polishers
Merit
Quick Change Mandrel, 1/4" Shank dia.
Mfr # 08834183164
Zoro # G6298238
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Quick Change Discs
- Thread Size 1/4"-20
- Shank Dia. 1/4 in
- Pilot Dia. 1/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834183164
- Zoro # G6298238
- Country of Origin Mexico
- Category Bore Polishers
Dimensions
Thread Size | 1/4"-20 |
Shank Dia. | 1/4 in |
Pilot Dia. | 1/4 in |
Overall Length | 3 in |
Shank Diameter | 1/4 in |
Details
For Use With | Quick Change Discs |
Item | Quick Change Mandrel |
Tool Connection | 1/4 in Straight Shank |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Description
Quick Change Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 in, Pilot Length Not Applicable, Pilot Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 320 Grit, 1.5"x50 yd., Br (332664)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 60G, PK25 (66261138591)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 24G, TS, PK25 (66261138665)
- WEILER Single Spiral Brush, Manual, 2"dia. (91063)
- MERIT Bore Polisher, B-405, 80 Grit (08834154092)
- MERIT Bore Polisher, B-410,120 Grit (08834154102)
- MERIT Bore Polisher, B-305, 60 Grit (08834154190)
- MERIT Bore Polisher, B-410, 80 Grit (08834154101)
- MERIT Bore Polisher, B-405, 60 Grit (08834154091)
- MERIT Bore Polisher, B-410, 60 Grit (08834154100)
- MERIT Bore Polisher Test Kit 1/4 - 20 In. (08834154181)
- Merit Bore Polishers