Shop All Bore Polishers
Merit
Quick Change Mandrel, 1/4" Shank dia.
Mfr # 08834183163
Zoro # G6314520
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- For Use With Quick Change Discs
- Shank Dia. 1/4 in
- Pilot Dia. 1/4 in
- Shank Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834183163
- Zoro # G6314520
- UPC # 00088341831637
- Country of Origin Mexico
- Category Bore Polishers
Dimensions
Thread Size | #8-32 |
Shank Dia. | 1/4 in |
Pilot Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Overall Length | 3 in |
Details
Item | Quick Change Mandrel |
For Use With | Quick Change Discs |
Compatible Abrasive Type | Cartridge Rolls |
Tool Connection | 1/4 in Straight Shank |
Shank Type | Straight |
Description
Quick Change Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size #8-32, Overall Length 3 in, Pilot Length Not Applicable, Pilot Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261003260)
- MIRKA Coarse Cut, Grip Disc, 6", P80, PK25 (40-622-080)
- MEGUIARS AUTOMOTIVE HiTech FInesse 1500 Grade Sanding Block (K1500)
- ZORO SELECT Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775802)
- MERIT Bore Polisher, Solid Flaps, 80 Grit (08834154173)
- MERIT Bore Polisher, B-305, 60 Grit (08834154190)
- MERIT Bore Polisher, B-305,120 Grit (08834154193)
- MERIT Bore Polisher, B-410,120 Grit (08834154102)
- MERIT Bore Polisher Test Kit 1/4 - 20 In. (08834154181)
- MERIT Bore Polisher, B-305,180 Grit (08834154195)
- MERIT Bore Polisher, B-305, 80 Grit (08834154191)
- Merit Bore Polishers