Shop All Bore Polishers
Merit
Quick Change Mandrel, 1/4" Shank dia.
Mfr # 08834183162
Zoro # G6281803
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #3-48
- Pilot Dia. 1/4 in
- For Use With Quick Change Discs
- Shank Dia. 1/4 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834183162
- Zoro # G6281803
- Country of Origin Mexico
- Category Bore Polishers
Dimensions
Thread Size | #3-48 |
Pilot Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Overall Length | 2 1/2 in |
Details
Item | Quick Change Mandrel |
For Use With | Quick Change Discs |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Tool Connection | 1/4 in Straight Shank |
Description
Quick Change Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size #3-48, Overall Length 2 1/2 in, Pilot Length Not Applicable, Pilot Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD41418 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41418)
- 3M Sanding Belt, Coated, 37 in W, 75 in L, P220 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440212144)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1.25, 60/80, Brown (07660788290)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4-1/2D (14111)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183164)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834154187)
- MERIT Bore Polisher, B-405, 60 Grit (08834154091)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- MERIT Bore Polisher, B-305,180 Grit (08834154195)
- MERIT Bore Polisher, B-405,180 Grit (08834154094)
- MERIT Bore Polisher, B-410,120 Grit (08834154102)
- Merit Bore Polishers