Shop All Bore Polishers
Merit
Quick Change Mandrel, 1/4" Shank dia.
Mfr # 08834154187
Zoro # G6292069
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bore Polishers
- Shank Dia. 1/4 in
- Thread Size 1/4"-20
- Pilot Dia. 1/4 in
- Product Type Quick Change Mandrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154187
- Zoro # G6292069
- Country of Origin Mexico
- Category Bore Polishers
Dimensions
Shank Dia. | 1/4 in |
Thread Size | 1/4"-20 |
Pilot Dia. | 1/4 in |
Overall Length | 8 in |
Shank Diameter | 1/4 in |
Details
For Use With | Bore Polishers |
Item | Bore Polisher Extension Mandrel |
Product Type | Quick Change Mandrel |
Compatible Abrasive Type | Cartridge Rolls |
Shank Type | Straight |
Tool Connection | 1/4 in Straight Shank |
Description
Bore Polisher Extension Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 8 in, Pilot Length Not Applicable, Pilot Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 400 Grit, Extra Fine, Aluminum Oxide (2223)
- NORTON ABRASIVES Abrasive Benchstone, Coarse/Fine, 5x2x3/4 (61463685445)
- NOBLES/TENNANT PAD HOLDER - CENTER-LOK 3 - SNAP ON TAN (370095)
- MERIT Bore Polisher, B-405,180 Grit (08834154094)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- MERIT Bore Polisher, B-410,180 Grit (08834154103)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183164)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183162)
- MERIT Bore Polisher, B-305,180 Grit (08834154195)
- NORTON ABRASIVES Mandrel Assembly, 3-1/8 in. L x 1/4 in. (66261009850)
- Merit Bore Polishers