Shop All Quick Change Discs
Merit
Quick Change Disc, ZircAlO, 3in, 120G, PK50
Mfr # 08834167120
Zoro # G0524806
product price: $88.95
/pk 50, $1.78/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 120
- Grade Medium
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834167120
- Zoro # G0524806
- UPC # 088341671202
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 3 in, Quick Change System TR, Series BlueFire R860, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 50383 AO Aluminum Oxide Economical Fiber Disc, 7" x 7/8", 50 Grit, 25-Pack (50383)
- CENTURY DRILL & TOOL Wire Wheel 1 3/4 Cup BrushFine (76213)
- NORTON CO Sandpaper Al Oxd 220Grt 9X11In (02636)
- KODIAK CUTTING TOOLS SD-52 Type SD Carbide Bur Round Ball Nose Double Cut (5560299)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834162910)
- MERIT Quick Change Disc, 3In, 36 Grit, TR, PK50 (69957399718)
- MERIT Quick Change Disc, 2In, Very Fine (66623340049)
- MERIT Qk Change Disc, AlO, 1-1/2in, 180G, TR, PK100 (69957399702)
- MERIT Quick Change Disc, AlO, 3in, 240G, TR, PK50 (69957399727)
- MERIT Quick Change Disc, ZircAlO, 2in, 120G, PK100 (08834167113)
- WALTER SURFACE TECHNOLOGIES Medium, Conditioning Disc, 2" (04G203)
- Merit Quick Change Discs