Shop All Quick Change Discs
Merit
Quick Change Disc, ZircAlO, 2in, 120G, PK100
Mfr # 08834167113
Zoro # G0755517
original price:
$120.99
14% off
new price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 120
- Grade Medium
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834167113
- Zoro # G0755517
- UPC # 088341671134
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series BlueFire R860, Maximum Operating Speed 30,000 RPM, Resistance Properties Tear, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX #000 Rhodes American Steel Wool Pad Extra-Fine, PK 16 (106601-06)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 2 in. x 5/8-11 Coarse Blendex Drum (07M322)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22612)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x5/8" (13J604)
- MERIT Quick Change Sand Disc, 2In, 100G, TR, PK100 (69957399711)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TP, PK100 (69957399765)
- MERIT Quick Change Disc, AlO, 1in, 120G, TP, PK100 (69957399756)
- MERIT Quick Change Disc, AlO, 1in, 80G, TR, PK100 (69957399686)
- MERIT Quick Change Disc, 3In, 36 Grit, TS, PK50 (69957399650)
- MERIT Quick Change Disc, AlO, 2in, 50G, TS, PK100 (69957399640)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046221)
- Merit Quick Change Discs