Shop All Quick Change Discs
Merit
Quick Change Disc, Zirc AlO, 3in, 60G, TS
Mfr # 08834163282
Zoro # G1373671
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS
- Grit 60
- Grade Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834163282
- Zoro # G1373671
- UPC # 088341632821
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TS, Series BlueFire R860, Maximum Operating Speed 20,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 1/4" HP .014 Carbon Knot Wire End Brush (DW49004)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 2in, Blaze (77696090148)
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x2x5, AO, 46G (66253464995)
- SHAVIV Deburring Tool Set, Q Series (155-00238)
- MERIT Quick Change Disc, AlO, 3in, 50G, TS, PK50 (69957399652)
- MERIT Quick Change Disc, 2In, 60Grit, TS, PK100 (69957399641)
- MERIT Quick Change Disc, 3In, 40G, Black (08834167827)
- MERIT Quick Change Disc, AlO, 3in, 320G, TP, PK50 (69957399796)
- MERIT Overlap Slotted Disc, Aluminum, Grit 100 (08834184291)
- MERIT Quick Change Sand Disc, 2In, 240G, TR, PK100 (69957399715)
- SUPERIOR PADS AND ABRASIVES 3 Inch ROLL-ON/ROLL-OFF Style Surface Conditioning Sanding Disc (Blue / Fine) (SD3F)
- Merit Quick Change Discs