Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 3in, 50G, TS, PK50
Mfr # 69957399652
Zoro # G2756783
original price:
$56.19
21% off
new price: $43.99
/pk 50, $0.88/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399652
- Zoro # G2756783
- UPC # 699573996522
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P50, Overall Diameter 3 in, Quick Change System TS, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit (61782)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843187)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261096436)
- FLEX-HONE TOOL BC5818 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5818)
- MERIT Quick Change Disc, AlO, 3in, 180G, TS, PK50 (69957399658)
- MERIT Quick Change Disc, 2in.Dia., Coarse, 50Grit (69957399708)
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK100 (69957399698)
- MERIT Quick Change Disc, Zirc AlO, 1in, 60G, TR (08834167096)
- MERIT Quick Change Disc, ZircAlO, 3in, 120G, PK50 (08834167120)
- MERIT Quick Change Disc, ZircAlO, 2in, 120G, PK100 (08834167113)
- NORTON ABRASIVES Quick Change Dsc 2x1/4 (66254497067)
- Merit Quick Change Discs