Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 3in, 240G, TS, PK50
Mfr # 69957399659
Zoro # G1204463
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 240
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 69957399659
- Zoro # G1204463
- UPC # 699573996591
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Very Fine, Grit P240, Overall Diameter 3 in, Quick Change System TS, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (32385)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx25)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, ALU / NF Cut (26550)
- JR PRODUCTS JR Products 70535 Bead Catch - 2" (70535)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK100 (69957399697)
- MERIT Quick Change Disc, 3In, 40G, Black (08834167827)
- MERIT Quick Change Disc, 3In, 80 Grit, TP, PK50 (69957399790)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834166407)
- MERIT Coated Quick-Change Discs2 In. Disc Typ (69957399775)
- MERIT Quick Change Disc, 2In, 80Grit, TS, PK100 (69957399642)
- ARC ABRASIVES 3" Type P PREDATOR Quick-Lok Disc, 50 Grit (71-31252)
- Merit Quick Change Discs