Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 3in, 180G, TP, PK50
Mfr # 69957399794
Zoro # G0590782
product price: $56.99
/pk 50, $1.14/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TP (Type I)
- Grit 180
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399794
- Zoro # G0590782
- UPC # 699573997949
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Fine, Grit P180, Overall Diameter 3 in, Quick Change System TP, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheel (66252849381)
- NORTON ABRASIVES CutOff Wheel, Gemini, 16"x7/64"x1", 3820rpm (66253410198)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK25 (66261100920)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 36G (66261138319)
- MERIT Quick Change Disc, 2In, 80G, Medium (08834166290)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340035)
- MERIT Qk Change Disc, ZircAlO, 3in, 36G, TR, PK50 (08834167114)
- MERIT Quick Change Disc, AlO, 2in, 24G, TS, PK100 (69957399637)
- MERIT Quick Change Sand Disc, 2In, 100G, TP, PK100 (69957399779)
- MERIT Qk Change Disc, ZircAlO, 1-1/2in, 120G, TR (08834167106)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (PN-DR)
- Merit Quick Change Discs