Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 2in, 24G, TS, PK100
Mfr # 69957399637
Zoro # G1224221
original price:
$105.99
10% off
new price: $95.39
/pk 100, $0.95/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 24
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399637
- Zoro # G1224221
- UPC # 699573996379
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit P24, Overall Diameter 2 in, Quick Change System TS, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 (3HGR1)
- CGW ABRASIVES Bench Whl Bushings, 1" to 0.5", 1" Wide (51002)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046217)
- MERIT Qk Change Disc, ZircAlO, 3in, 60G, TR, PK50 (08834167117)
- MERIT Slotted Discs2 In. Overlap 8 mm - 32 80 (08834184076)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- MERIT Quick Change Disc, 2in.Dia., Coarse, 50Grit (69957399708)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100 (08834167027)
- MERIT Quick Change Disc, 3In, 36 Grit, TP, PK50 (69957399786)
- DYNABRADE Sanding Star, 8" dia., 180G, AO, Abr-Mt (93247)
- Merit Quick Change Discs