Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 2in, 24G, TR, PK100
Mfr # 69957399705
Zoro # G2378345
product price: $77.89
/pk 100, $0.78/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 24
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399705
- Zoro # G2378345
- UPC # 699573997055
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit P24, Overall Diameter 2 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183916)
- WEILER Single Spiral Tube Brush, Power, 0.325"dia (91043)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (63033)
- SUPERIOR PADS AND ABRASIVES Stick on Replacement Pad for 330 Finishing Sander- Replaces Porter Cable 13597 (SPD20)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TP, PK100 (69957399765)
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (08834163272)
- MERIT Quick Change Disc, 3In, Very Fine (66254441300)
- MERIT Quick Change Disc, 2In, 36Grit, TR, PK100 (69957399706)
- MERIT Quick Change Disc, Zirc AlO, 1in, 60G, TR (08834167096)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166322)
- NORTON ABRASIVES Quick Change Disc, Fine, 2 in., PK50 (66623325033)
- Merit Quick Change Discs