Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 2in, 24G, TP, PK100
Mfr # 69957399773
Zoro # G0462445
product price: $91.49
/pk 100, $0.91/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TP (Type I)
- Grit 24
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399773
- Zoro # G0462445
- UPC # 699573997734
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit P24, Overall Diameter 2 in, Quick Change System TP, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Grinding/Finishing Test Kit (08834163606)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286384)
- MIRKA Abranet Ace 3X5" Grip P320 (AC-178-320)
- BRUSH RESEARCH MANUFACTURING BMC12S06 Mandrel Mounted Brush. 1.250" Diameter, .006SS, .125" Trim, .250" Shank Diameter (BMC12S06)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834162910)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- MERIT Coated Quick-Change DiscsQuick-Change Te (08834165001)
- MERIT Quick Change Disc, AlO, 3in, 120G, TS, PK50 (69957399656)
- MERIT Quick Change Disc, 3In, 50 Grit, TP, PK50 (69957399788)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340035)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK50 (66261121035)
- Merit Quick Change Discs