Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 2in, 240 Grit, VF, TP
Mfr # 08834163176
Zoro # G2617246
original price:
$0.72
11% off
new price: $0.64
/ea
$0.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TP
- Grit 240
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834163176
- Zoro # G2617246
- UPC # 088341631763
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Very Fine, Grit 240, Overall Diameter 2 in, Quick Change System TP, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (69957307358)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63187)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253364097)
- PFERD Coated Belt, Zirc, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Zirconia Alumina (49831)
- MERIT Quick Change Disc, 3In, 36 Grit, TS, PK50 (69957399650)
- MERIT Quick Change Disc, AlO, 2in, 24G, TR, PK100 (69957399705)
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK100 (69957399698)
- MERIT Quick Change Disc, AlO, 2in, 24G, TP, PK100 (69957399773)
- MERIT Quick Change Disc, 3In, 60 Grit, TS, PK50 (69957399653)
- MERIT Quick Change Disc, AlO, 1in, 120G, TR, PK100 (69957399688)
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258623)
- Merit Quick Change Discs