Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 2in, 180G, TS, PK100
Mfr # 69957399646
Zoro # G1136947
product price: $59.39
/pk 100, $0.59/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 180
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399646
- Zoro # G1136947
- UPC # 699573996461
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Fine, Grit P180, Overall Diameter 2 in, Quick Change System TS, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (66261089120)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 80 Grit (30562)
- ARC ABRASIVES Quck Chang Dsc BU Pad, 4D, TS, (11-50261)
- FLEX-HONE TOOL BC13812 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13812)
- MERIT Quick Change Sand Disc, 2In, 100G, TS, PK100 (69957399643)
- MERIT Quick Change Sand Disc, 2In, 120G, TS, PK100 (69957399644)
- MERIT Quick Change Disc, 2in.Dia., Coarse, 50Grit (69957399708)
- MERIT Disc 2" High Strength Non-Woven Buffing (08834164064)
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (08834163272)
- MERIT Qk Change Disc, ZircAlO, 2in, 60G, TP, PK100 (08834167026)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303393)
- Merit Quick Change Discs