Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 2in, 180G, TR, PK100
Mfr # 69957399714
Zoro # G3496586
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit P180
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 69957399714
- Zoro # G3496586
- UPC # 699573997147
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Fine, Grit P180, Overall Diameter 2 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 3"X5" Grip 8H P120 (23-688-120)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 7/8 (66254461061)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 60gr (15R606)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 3in, Blaze (77696090163)
- MERIT Quick Change Disc, 2In, 60Grit, TS, PK100 (69957399641)
- MERIT Quick Change Disc, 2In, 80G, Medium (08834166290)
- MERIT Quick Change Disc, 3In, 36 Grit, TP, PK50 (69957399786)
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TP, PK100 (69957399766)
- MERIT Quick Change Disc, AlO, 1in, 120G, TS, PK100 (69957399620)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TS (66623335436)
- Merit Quick Change Discs