Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 1in, 80G, TR, PK100
Mfr # 69957399686
Zoro # G1958722
product price: $41.39
/pk 100, $0.41/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR (Type III)
- Grit 80
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399686
- Zoro # G1958722
- UPC # 699573996867
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P80, Overall Diameter 1 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 20"x5/32"x1" (66252843258)
- PFERD Coated Belt, Al/Oxd, 2"x48", 80 Grit, Coated, 2" W, 48" L, 80 Grit, Aluminum Oxide (49136)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, R228 Metalite, Brown (78072722560)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 120 (A017145)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834162910)
- MERIT Quick Change Disc, 2In, 36Grit, TP, PK100 (69957399774)
- MERIT Quick Change Disc, 3In, 80 Grit, TP, PK50 (69957399790)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- MERIT Quick Change Sand Disc, 2In, 240G, TS, PK100 (69957399647)
- MERIT Non-Woven Discs2 In.Type III AO M Grit (08834166303)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 120, TR (66623340058)
- Merit Quick Change Discs