Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 1in, 80G, TP, PK100
Mfr # 69957399754
Zoro # G0820127
product price: $41.25
/pk 100, $0.41/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TP (Type I)
- Grit 80
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399754
- Zoro # G0820127
- UPC # 699573997543
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P80, Overall Diameter 1 in, Quick Change System TP, Series R766, Maximum Operating Speed 40,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 5-1/2 in. x 9 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-HSx100)
- DIABLO 24 in. L X 4 in. W Assorted Grit Zirconium Oxide Sanding Belt 3 pk (DCB424ASTS03G)
- METABO Flap Disc 4 1/2" Original Flapper 40 5/8"-11 T27 Fiberglass (629464000)
- ARC ABRASIVES Quick Change Disc, 3in, 100Grit, TR, PK50 (71-31667K)
- MERIT Quick Change Disc, AlO, 3in, 240G, TS, PK50 (69957399659)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TP, PK100 (69957399765)
- MERIT Qk Change Disc, AlO, 1-1/2in, 50G, TR, PK100 (69957399696)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834163540)
- MERIT Quick Change Disc, 3In, Very Fine (66254441300)
- MERIT Non-Woven Discs2 In.Type III AO M Grit (08834166303)
- NORTON ABRASIVES Quick Change Disc, Coarse, 3 in., PK50 (66623319028)
- Merit Quick Change Discs