Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 1in, 60G, TS, PK100
Mfr # 69957399617
Zoro # G2403956
original price:
$53.05
7% off
new price: $48.85
/pk 100, $0.49/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TS (Type II)
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399617
- Zoro # G2403956
- UPC # 699573996171
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P60, Overall Diameter 1 in, Quick Change System TS, Series R766, Maximum Operating Speed 40,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (281943)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072764469)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804K)
- ALC Handheld Bottle Blaster, 80-125 PSI (40012)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834166407)
- MERIT Quick Change Disc, 2in.Dia., Coarse, 50Grit (69957399708)
- MERIT Qk Change Disc, ZircAlO, 2in, 120G, TP, PK100 (08834167029)
- MERIT Coated Quick-Change DiscsQuick-Change Te (08834165001)
- MERIT Quick Change Disc, 2In, 50Grit, TP, PK100 (69957399776)
- MERIT Qk Change Disc, ZircAlO, 2in, 50G, TR, PK100 (08834167109)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623325034)
- Merit Quick Change Discs