Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 1in, 120G, TS, PK100
Mfr # 69957399620
Zoro # G1087721
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TS (Type II)
- Grit 120
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 69957399620
- Zoro # G1087721
- UPC # 699573996201
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit P120, Overall Diameter 1 in, Quick Change System TS, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 120 (08834133017)
- MERIT Bore Polisher, B-410,180 Grit (08834154103)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- MERIT Quick Change Disc, AlO, 1in, 80G, TR, PK100 (69957399686)
- MERIT Disc 2" High Strength Non-Woven Buffing (08834164064)
- MERIT Quick Change Disc, AlO, 1in, 120G, TP, PK100 (69957399756)
- MERIT Quick Change Sand Disc, 2In, 100G, TS, PK100 (69957399643)
- MERIT Qk Change Disc, ZircAlO, 3in, 36G, TS, PK50 (08834167072)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834166291)
- ZORO SELECT Quick Change Disc, 3" dia., 60 Grit, Brown (78072775337)
- Merit Quick Change Discs