Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 1in, 120G, TR, PK100
Mfr # 69957399688
Zoro # G1705304
product price: $32.29
/pk 100, $0.32/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR (Type III)
- Grit 120
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399688
- Zoro # G1705304
- UPC # 699573996881
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit P120, Overall Diameter 1 in, Quick Change System TR, Series R766, Maximum Operating Speed 40,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Sanding Belt38inWx13inL80X10PK (61125)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63111)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 240SC Grit (34188)
- MERIT Quick Change Disc, AlO, 2in, 50G, TS, PK100 (69957399640)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- MERIT Quick Change Disc, AlO, 3in, 180G, TS, PK50 (69957399658)
- MERIT Quick Change Disc, Zirc AlO, 3in, 60G, TS (08834163282)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834162910)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- ARC ABRASIVES 3" Type P PREDATOR Quick-Lok Disc, 50 Grit (71-31252)
- Merit Quick Change Discs