Shop All Quick Change Discs
Merit
Quick Change Disc, 4In, 80G, Medium
Mfr # 08834166328
Zoro # G8509916
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR (Type III)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834166328
- Zoro # G8509916
- UPC # 088341663283
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 4 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 15,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 10 pk (DCD060220H10G)
- 3M Disc Roloc Brake Rotor 50 Per Ctn (80513)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7100085903)
- NORTON ABRASIVES Straight Grind Wheel, 8 D, 1 T, 5/8 Arbor (66253198592)
- MERIT Quick Change Disc, AlO, 1in, 120G, TS, PK100 (69957399620)
- MERIT Quick Change Disc, 3In, 36 Grit, TP, PK50 (69957399786)
- MERIT Quick Change Disc, 2In, 80Grit, TP, PK100 (69957399778)
- MERIT Qk Change Disc, ZircAlO, 3in, 60G, TR, PK50 (08834167117)
- MERIT Quick Change Disc, 3In, 36 Grit, TR, PK50 (69957399718)
- MERIT Quick Change Disc, AlO, 3in, 240G, TS, PK50 (69957399659)
- 3M Scotch-Brite Roloc Bristle Discs 50 Grit Coarse Green, 2" (MMM7524)
- Merit Quick Change Discs