Shop All Quick Change Discs
Merit
Quick Change Disc, 3In, Very Fine
Mfr # 66254441300
Zoro # G8510144
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 150
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 66254441300
- Zoro # G8510144
- UPC # 662544413007
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Very Fine, Grit 150, Overall Diameter 3 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 852333, 8inx (852333)
- BIG HORN Multi Abrasive Roll, PK 4 (22180)
- LENOX Angle Grinder Blade, 6"x.050"x7/8" (1972923)
- SCOTCH-BRITE Unitized Wheel, 3x3/4x3/8, AO, MED, PK10 (61500122462)
- MERIT Overlap Slotted Disc, Aluminum, Grit 100 (08834184291)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166322)
- MERIT Quick Change Disc, 2In, 50G, Coarse (08834166287)
- MERIT Quick Change Disc, 3In, 40G, Nylon (08834167823)
- MERIT Quick Change Disc, AlO, 3in, 240G, TP, PK50 (69957399795)
- MERIT Quick Change Disc, 2In, 80Grit, TS, PK100 (69957399642)
- NORTON ABRASIVES Quick Change Disc, 2in Dia, Ceramc Alumina (66261043386)
- Merit Quick Change Discs