Shop All Quick Change Discs
Merit
Quick Change Disc, 3In, 80G, Medium
Mfr # 08834166291
Zoro # G8510135
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834166291
- Zoro # G8510135
- UPC # 088341662910
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING OLK- 9 Piece Nylon Twisted Wire Oil Line/Gallery Tube Brush Kit With Ring Handles (OLK)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 120SC with Collet (34347)
- UNEEDA Ekasand Backup Sanding Pad 3 x 4 Hook Face Screw On - 4-hole-Straight Edge - J-Hook (P-105553)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet Sander Pad / Backing Plate 8 Hole Stick on Square Sanding Pad (SPD18)
- MERIT Quick Change Disc, 3In, 36 Grit, TP, PK50 (69957399786)
- MERIT Quick Change Disc, AlO, 2in, 180G, TR, PK100 (69957399714)
- MERIT Quick Change Disc, Zirc AlO, 3in, 60G, TS (08834163282)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166322)
- MERIT Quick Change Disc, 2In, 50G, Coarse (08834166287)
- MERIT Quick Change Disc, 2In, Very Fine (08834166317)
- 3M Hookit Gold Disc, 50 Discs Per Box, 3" (MMM921)
- Merit Quick Change Discs