Shop All Quick Change Discs
Merit
Quick Change Disc, 3In, 80G, Medium
Mfr # 08834162910
Zoro # G8509986
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834162910
- Zoro # G8509986
- UPC # 088341629104
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 3 in, Quick Change System TS, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- CGW ABRASIVES Wire Whl, 4, Knt, .020, SS, Std Twst, 5/8-11 (60011)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 50 Grit (30416)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167107)
- MERIT Quick Change Sand Disc, 2In, 100G, TR, PK100 (69957399711)
- MERIT Quick Change Disc, ZircAlO, 3in, 120G, PK50 (08834167120)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100 (08834167027)
- MERIT Quick Change Sand Disc, 2In, 320G, TR, PK100 (69957399716)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313111)
- Merit Quick Change Discs