Shop All Quick Change Discs
Merit
Quick Change Disc, 3In, 60 Grit, TS, PK50
Mfr # 69957399653
Zoro # G7604992
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 69957399653
- Zoro # G7604992
- UPC # 699573996539
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P60, Overall Diameter 3 in, Quick Change System TS, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3A)
- NORTON ABRASIVES Contour Sanding Sponge, UF, PK20 (07660703077)
- WEILER 3" Wire Wheel, .0118" Brass Fill, 1/4" Stem (17641)
- WEILER 3" Maximum Density Miniature Disc Brush .043/120CG Crimped Fill (86110)
- MERIT Quick Change Sand Disc, 2In, 120G, TR, PK100 (69957399712)
- MERIT Quick Change Disc, AlO, 3in, 180G, TS, PK50 (69957399658)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- MERIT Quick Change Disc, AlO, 3in, 120G, TS, PK50 (69957399656)
- MERIT Quick Change Disc, AlO, 2in, 320G, TP, PK100 (69957399784)
- MERIT Quick Change Disc, 3In, 100Grit, TR, PK50 (69957399723)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305005)
- Merit Quick Change Discs