Shop All Quick Change Discs
Merit
Quick Change Disc, 3In, 60 Grit, TP, PK50
Mfr # 69957399789
Zoro # G7495817
product price: $52.49
/pk 50, $1.05/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TP (Type I)
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399789
- Zoro # G7495817
- UPC # 699573997895
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P60, Overall Diameter 3 in, Quick Change System TP, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823602)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 20 in. dia. (902001222)
- MASTERCUT TOOL 3/32x.070x1/8x2 Ball Doublecut, PowerA (SD-41L2DC-1)
- UNITED ABRASIVES/SAIT SAIT 23070 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23070)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834166407)
- MERIT Quick Change Disc, 3In, 80 Grit, TR, PK50 (69957399722)
- MERIT Quick Change Disc, 2inDia, V Fine, 240Grit (08834166405)
- MERIT Quick Change Disc, 2In, 40G, Nylon (08834167825)
- MERIT Quick Change Disc, AlO, 2in, 180G, TS, PK100 (69957399646)
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TP, PK100 (69957399766)
- 3M CUBITRON Qk Change Disc, 3in., Ex Coarse, 36, TR, PK50 (7100050304)
- Merit Quick Change Discs