Shop All Quick Change Discs
Merit
Quick Change Disc, 3In, 50G, Coarse
Mfr # 08834166322
Zoro # G8509873
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834166322
- Zoro # G8509873
- UPC # 088341663221
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL CIRCLE SANDING DISC 150GRIT 5PK (SD150-5)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 21 60, 3/8" W, 21" L, Aluminum Oxide, 60 Grit, AO/X GP (700652105)
- UNITED ABRASIVES/SAIT SAIT 78131 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 120 Grit, 10-Pack (78131)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 4.5"dia, 5/8-11" (07Q049)
- MERIT Quick Change Disc, 3In, 40G, Black (08834167827)
- MERIT Quick Change Disc, 2inDia, V Fine, 240Grit (08834166405)
- MERIT Quick Change Disc, AlO, 2in, 180G, TR, PK100 (69957399714)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167066)
- MERIT Quick Change Disc, 2In, 60Grit, TP, PK100 (69957399777)
- MERIT Quick Change Disc, 2In, 50G, Coarse (08834166287)
- MERIT Quick Change Disc, 3In, 60 Grit, TS, PK50 (69957399653)
- Merit Quick Change Discs