Shop All Quick Change Discs
Merit
Quick Change Disc, 3In, 40G, Nylon
Mfr # 08834167823
Zoro # G8509961
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 40
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834167823
- Zoro # G8509961
- UPC # 088341678232
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grade Extra Coarse, Grit 40, Overall Diameter 3 in, Quick Change System TS, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Crimped Wire Wheel - Medium Face - .012 SS Wire, 2" A.H. (81160)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Fine Grade (43290)
- DYNABRADE Locking-Type Disc Pad, 76mm dia. (51347)
- CLESCO PM-832-4 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832-4)
- MERIT Quick Change Disc, AlO, 1in, 60G, TS, PK100 (69957399617)
- MERIT Qk Change Disc, AlO, 1-1/2in, 50G, TR, PK100 (69957399696)
- MERIT Quick Change Disc, AlO, 2in, 24G, TS, PK100 (69957399637)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- MERIT Quick Change Sand Disc, 2In, 100G, TS, PK100 (69957399643)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 24G, TS, PK50 (66261138206)
- Merit Quick Change Discs