Shop All Quick Change Discs
Merit
Quick Change Disc, 3In, 40G, Black
Mfr # 08834167827
Zoro # G8509925
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 40
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834167827
- Zoro # G8509925
- UPC # 088341678270
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 40 |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | Surface Prep |
Backing Material | Polyester; Nylon |
Style | Roll-On/Roll-Off |
Attachment Type | Roll-On/Off |
Abrasive Grade | Coarse |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Color | Black |
Abrasive Grit | 40 |
Backing Weight | X |
Max. RPM | 20,000 RPM |
Resistance Properties | Load |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grade Extra Coarse, Grit 40, Overall Diameter 3 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Spiral Roll, 80G, 1InDia, 1InL (SS-016016-080A)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 8" x 1" x 3" Silicon Carbide 8S FIN (7100002691)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 180G (08834131516)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Ceramic, 784F, Maroon (7010327800)
- MERIT Quick Change Disc, AlO, 2in, 24G, TS, PK100 (69957399637)
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TP, PK100 (69957399766)
- MERIT Quick Change Disc, 4In, 50G, Coarse (08834166388)
- MERIT Quick Change Disc, AlO, 3in, 240G, TP, PK50 (69957399795)
- MERIT Quick Change Disc, 2In, Very Fine (66623340049)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 36G, TR, PK25 (11-31650)
- Merit Quick Change Discs