Shop All Quick Change Discs
Merit
Quick Change Disc, 3In, 36 Grit, TP, PK50
Mfr # 69957399786
Zoro # G7526644
product price: $52.75
/pk 50, $1.06/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TP (Type I)
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399786
- Zoro # G7526644
- UPC # 699573997864
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit P36, Overall Diameter 3 in, Quick Change System TP, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 852333, 8inx (852333)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5-3/8x11-5/8x3-1/2" (07F504)
- ALC Plastic Grit, M, 25 lb. (40110)
- HHIP 12 Piece 1/4" Shank Double Cut Carbide Burr Set (3000-0012)
- MERIT Quick Change Disc, 3In, 100Grit, TR, PK50 (69957399723)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100 (08834167027)
- MERIT Quick Change Disc, 3In, 24 Grit, TS, PK50 (69957399649)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340035)
- MERIT Quick Change Sand Disc, 2In, 120G, TS, PK100 (69957399644)
- MERIT Quick Change Disc, 3In, 40G, Black (08834167827)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305005)
- Merit Quick Change Discs